ABB S201-K1 1A, 480Y/277V, 6 kAIC, K-Curve, UL 1077 CB

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    S201-K1
  • Rexel Part Number:

    611605
  • UPC:

    662019168463

Miniature Circuit Breaker, 1 Amp, 480Y/277V AC. K - Curve. 6 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.

$ 73.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # S201-K1

Rexel Part # 611605

UPC 662019168463

UNSPSC 39121603

Amps 1

Class UL 1077

Family / Style S200

Interrupt Rating AC 6000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch