ABB S201U-K20 Circuit Breaker, Miniature, DIN Rail Mount, 20A, 1P, 240VAC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    S201U-K20
  • Rexel Part Number:

    248903
  • UPC:

    662019169453

Miniature Circuit Breaker, 20 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

$ 99.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # S201U-K20

Rexel Part # 248903

UPC 662019169453

UNSPSC 39121603

Amps 20

Class UL 489

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch