ABB S201U-K8 8A, 240V, 10 kAIC, K-Curve, UL 489 CB

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    S201U-K8
  • Rexel Part Number:

    584256
  • UPC:

    662019169583

Miniature Circuit Breaker, 8 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

$ 124.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # S201U-K8

Rexel Part # 584256

UPC 662019169583

UNSPSC 39121603

Amps 8

Class UL 489

Family / Style S200

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch