Allen-Bradley 1489-A1C200 Breaker, 20A, 1P, 277VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1489-A1C200
  • Rexel Part Number:

    12851
  • UPC:

    78118089589

Circuit Breaker, 1-Pole, Trip Curve C, 20 Amp, 277 VAC

$ 86.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1489-A1C200

Rexel Part # 12851

UPC 78118089589

UNSPSC 39121603

Amps 20

Family / Style 1489

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Industrial Miniature Circuit Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch