Allen-Bradley 1489-M1C005 Breaker, Miniature, 0.5A, 1P, 277VAC, 48VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1489-M1C005
  • Rexel Part Number:

    632550
  • UPC:

    88563061962

Miniature Circuit Breaker, 0.5 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive

$ 89.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1489-M1C005

Rexel Part # 632550

UPC 88563061962

UNSPSC 39121603

Amps 0.5

Family / Style 1489

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Industrial Miniature Circuit Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch