Allen-Bradley 1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1489-M1C020
  • Rexel Part Number:

    631709
  • UPC:

    88563061959

Miniature Circuit Breaker, 2 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive

$ 89.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1489-M1C020

Rexel Part # 631709

UPC 88563061959

UNSPSC 39121603

Amps 2

Family / Style 1489

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Industrial Miniature Circuit Breaker

Volts AC 277

Volts DC 48

what is the difference between 1489-M1C020 and 1489-A1C020 ? ARE THEY INTERCHANGEABLE ??

Asked by: KARIM MUKADA
  • y_2017, m_2, d_16, h_11CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_631709, prod, sort_[SortEntry(order=MOST_RECENT_ANSWER, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch