Allen-Bradley 1492-GH025 Breaker, Miniature, 2.5A, 1P, 250VAC, 65VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-GH025
  • Rexel Part Number:

    55131
  • UPC:

    66207324977

Miniature Circuit Breaker, 2.5 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

$ 98.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-GH025

Rexel Part # 55131

UPC 66207324977

UNSPSC 39121603

Amps 2 1/2

Family / Style 1492

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 250

Volts DC 65

Place your Will Call order by clicking the cart button next to the appropriate Branch