Allen-Bradley 1492-GH040 Breaker, Miniature, 4A, 1P, 250VAC, 65VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-GH040
  • Rexel Part Number:

    55112
  • UPC:

    66207324978

Miniature Circuit Breaker, 4 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

$ 98.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-GH040

Rexel Part # 55112

UPC 66207324978

UNSPSC 39121603

Amps 4

Family / Style 1492

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 250

Volts DC 65

Place your Will Call order by clicking the cart button next to the appropriate Branch