Allen-Bradley 1492-GS1G040 Breaker, Miniature, 4A, 1P, 277VAC, 65VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-GS1G040
  • Rexel Part Number:

    91409
  • UPC:

    66207299146

Miniature Circuit Breaker, 4 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

$ 94.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-GS1G040

Rexel Part # 91409

UPC 66207299146

UNSPSC 39121603

Amps 4

Family / Style 1492

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 277

Volts DC 65

Place your Will Call order by clicking the cart button next to the appropriate Branch