Allen-Bradley 1492-MCAA115 Breaker, 15A, 1P, 120/240VAC, Panel Mount, 10Ka AIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MCAA115
  • Rexel Part Number:

    47015
  • UPC:

    78118005134

Breaker, Miniature, Circuit, 15 Amp, 1-Pole, 120/240 Volt AC, Panel Mount, 10Ka AIC

$ 68.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MCAA115

Rexel Part # 47015

UPC 78118005134

UNSPSC 39121601

Amps 15

Family / Style 1492

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch