Eaton FAZ-B25/1-NA Breaker, DIN Rail Mount, 25A, 3P, 277/480V, 48VDC, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FAZ-B25/1-NA
  • Rexel Part Number:

    882314
  • UPC:

    015081296372

25 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. B Curve, UL 489

$ 117.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FAZ-B25/1-NA

Rexel Part # 882314

UPC 015081296372

UNSPSC 39121603

Amps 25

Family / Style FAZ

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch