Eaton WMZS1C40 Has Been Replaced By Eaton FAZ-C40/1-SP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    WMZS1C40
  • Rexel Part Number:

    216108
  • UPC:

    786685258737

40 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced By Eaton FAZ-C40/1-SP

$ 114.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # WMZS1C40

Rexel Part # 216108

UPC 786685258737

UNSPSC 39121603

Amps 40

Class UL 1077

Family / Style WMZS

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch