Eaton WMZT1C16 Has Been Replaced by Eaton FAZ-C16/1-NA-SP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    WMZT1C16
  • Rexel Part Number:

    431668
  • UPC:

    786685256092

16 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C16/1-NA-SP

$ 114.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # WMZT1C16

Rexel Part # 431668

UPC 786685256092

UNSPSC 39121603

Amps 16

Class UL 489

Family / Style WMZT

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 277

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch