GE EP101UCB16 Breaker, DIN Rail Mount, 16A, 1P, B Curve, 10kAIC @125VDC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP101UCB16
  • Rexel Part Number:

    831127
  • UPC:

    413656733350

Breaker, DIN Rail Mount, 16 Amp, 1-Pole, B Curve, 10 kAIC @125 Volt DC, 12 per Package

$ 17.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP101UCB16

Rexel Part # 831127

UPC 413656733350

UNSPSC 39121601

Amps 16

Family / Style EP101

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch