GE EP101ULC01 Breaker, Miniature, 1P, 1A, 120VAC, 10kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP101ULC01
  • Rexel Part Number:

    164967
  • UPC:

    41365686865

Breaker, 1-Pole, 1 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve

$ 97.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP101ULC01

Rexel Part # 164967

UPC 41365686865

UNSPSC 39121601

Amps 1

Family / Style EP101

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch