GE Industrial EP101ULC06 Breaker, Miniature, 1P, 6A, 120VAC, 10kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    EP101ULC06
  • Rexel Part Number:

    586914
  • UPC:

    54136568687

Breaker, 1-Pole, 6 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve

$ 13.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # EP101ULC06

Rexel Part # 586914

UPC 54136568687

UNSPSC 39121601

Amps 6

Family / Style EP101

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch