GE EP61ULC02 Breaker, Miniature, 1P, 2A, 277VAC, 110VDC, 6kAIC, DIN Rail Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    EP61ULC02
  • Rexel Part Number:

    476305
  • UPC:

    41365686658

Breaker, 1-Pole, 2 Amp, 277 Volt AC, 110 Volt DC, Miniature, DIN Rail Mount, 6 kAIC, C Trip Curve, 12 per Package

$ 65.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # EP61ULC02

Rexel Part # 476305

UPC 41365686658

UNSPSC 39121601

Amps 2

Family / Style EP61

Interrupt Rating AC 6000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 277

Volts DC 110

Place your Will Call order by clicking the cart button next to the appropriate Branch