Square D 60110 Breaker, Miniature, 10A, 240V, 1P, DIN Rail Mount, Lug In, Lug Out

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    60110
  • Rexel Part Number:

    33857
  • UPC:

    78590120839

Breaker, Miniature, 10 Amp, 240 Volt AC, 1-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve

$ 114.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 60110

Rexel Part # 33857

UPC 78590120839

UNSPSC 39121603

Amps 10

Class C

Family / Style Multi-9

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch