Square D M9F11110 Breaker, Miniature, 1P, 10A, C Curve, C60N, 230VAC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    M9F11110
  • Rexel Part Number:

    734646
  • UPC:

    785901708599

Breaker, Miniature, 1-Pole, 10 Amp, C Curve, C60N, 230 Volt AC, DIN Rail Mount

$ 96.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # M9F11110

Rexel Part # 734646

UPC 785901708599

UNSPSC 39121603

Amps 10

Family / Style M9F

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch