Square D MG24425 Breaker, Miniature, 1P, 1A, 120/277VAC, 65VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG24425
  • Rexel Part Number:

    273301
  • UPC:

    78590134614

Breaker, Miniature, 1-Pole, 1 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

$ 101.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG24425

Rexel Part # 273301

UPC 78590134614

UNSPSC 39121603

Amps 1

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 120/277

Volts DC 65

Place your Will Call order by clicking the cart button next to the appropriate Branch