Square D MG24503 Breaker, Miniature, 1P, 4A, 120/277VAC, 65VDC, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MG24503
  • Rexel Part Number:

    273541
  • UPC:

    78590188098

Breaker, Miniature, 1-Pole, 4 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MG24503

Rexel Part # 273541

UPC 78590188098

UNSPSC 39121603

Amps 4

Family / Style MG2

Interrupt Rating AC 10000

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 120/277

Volts DC 65

Place your Will Call order by clicking the cart button next to the appropriate Branch