Eaton CHQ115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHQ115
  • Rexel Part Number:

    82662
  • UPC:

    782113010816

15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

$ 41.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHQ115

Rexel Part # 82662

UPC 782113010816

UNSPSC 39121603

Amps 15

Family / Style CHQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch