Eaton CHQ130 Breaker, 30A, 1P, 120/240V, 10 kAIC, Classified

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHQ130
  • Rexel Part Number:

    82646
  • UPC:

    782113010847

30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

$ 39.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHQ130

Rexel Part # 82646

UPC 782113010847

UNSPSC 39121601

Amps 30

Family / Style CHQ

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch