Eaton CL125 25A, 1P, 120/240V, 10 kAIC, Classified CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CL125
  • Rexel Part Number:

    102977
  • UPC:

    786676011563

25 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4. ***For Replacement Purposes Only***

$ 38.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CL125

Rexel Part # 102977

UPC 786676011563

UNSPSC 39121601

Amps 25

Family / Style CL

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch