Ideal 774061 Rotary Switch, Brass, SPST, On-Off

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774061
  • Rexel Part Number:

    76814
  • UPC:

    781789740614

Ideal; Rotary Switch; On-off; Voltage Rating: 250, 125 Vac; Amperage Rating: 3,6 Amp; Number Of Poles: 1; Contact Configuration: Spst; Connection: Wire Leads;size: 0.970 In Length X 0.800 In Width X 0.390 In Height; Color: Brass Plated

$ 4.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774061

Rexel Part # 76814

UPC 781789740614

UNSPSC 39121513

Amps 3

Color Brass

Poles 1

Type Rotary Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch