Ideal 774062 3-Way Rotary Switch, Brass, SPTT, Off-On(A)-On(B)-On(A+B)

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774062
  • Rexel Part Number:

    76811
  • UPC:

    781789740621

Ideal; Rotary Switch; 3 Way, Off-on(a)-on(b)-on(a+b); Voltage Rating: 250, 125 Vac; Amperage Rating: 3, 6 Amp; Number Of Poles: 1; Contact Configuration: Spst;connection: Wire Leads; Size: 0.860 In Length X 130 In Width X 0.340 In Height;color: Brass Plated

$ 8.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774062

Rexel Part # 76811

UPC 781789740621

UNSPSC 39121513

Amps 3

Color Brass

Poles 1

Type Rotary Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch