Ideal 774003 Ideal 774003 Toggle Switch,ideal,st

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774003
  • Rexel Part Number:

    232041
  • UPC:

    783250573493

Ideal; Toggle Switch; Heavy-duty, On-off-on; Voltage Rating: 125, 227 Vac; Number Of Poles: 2; Amperage Rating: 20, 10 Amp; Action: Dpdt; Connection: Spade, 6 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp 14.8 Vdc Dc Rating; Size: 1.300 In Length X 0.760 In Width X 0.800 In Height;mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life;operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solid Brass/nickel-plated Bushings; Hp Rating: 1-1/2 Hp At 125 To 250 Vac

$ 13.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774003

Rexel Part # 232041

UPC 783250573493

UNSPSC 39121507

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch