Ideal 774009 Ideal 774009 Toggle Switch,ideal,st

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774009
  • Rexel Part Number:

    88192
  • UPC:

    783250573486

Ideal; Toggle Switch; Standard, (on)-off-(on); Voltage Rating: 125, 227 Vac; Number Of Poles: 1; Amperage Rating: 20, 10 Amp; Action: Spdt; Connection: Screw, 3terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21amp 14.8 Vdc Dc Rating; Size: 1.130 In Length X 0.570 In Width X 0.610 In Height; Mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life; Operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish:solid Brass/nickel-plated Bushings; Hp Rating: 3/4 Hp At 125 To 250 Vac

$ 13.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774009

Rexel Part # 88192

UPC 783250573486

UNSPSC 39121507

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch