Ideal 774010 Toggle Switch w/ On-Off Faceplate, SPST, Spade Term

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774010
  • Rexel Part Number:

    6907
  • UPC:

    78325057343

Toggle Switch w/ On-Off Faceplate, SPST, Spade Term, 2 Terminals, 20 Amps @ 125 VAC, 10 Ampw @ 277 VAC, 3/4 HP.

$ 8.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774010

Rexel Part # 6907

UPC 78325057343

UNSPSC 39121507

Amps 10

Color Metallic

Poles 1

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch