Ideal 774017 Bat Toggle w/ On-Off Faceplate, SPST, 2 Terminal

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774017
  • Rexel Part Number:

    76766
  • UPC:

    781789740171

Ideal; Toggle Switch; Medium And Light-duty, Bat, On-off; Voltage Rating: 120, 240 Vac; Number Of Poles: 1; Amperage Rating: 6, 3 Amp; Action: Spst; Connection:screw, 2 Terminals, Wire Leads Are 18 Awg, 6 In Stripped Wire; Actuator: Toggle;size: 0.690 In Length X 0.550 In Width X 0.340 In Height; Mounting: 1/2 In Holediameter; Includes: On-off Faceplate

$ 5.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774017

Rexel Part # 76766

UPC 781789740171

UNSPSC 39121507

Amps 3

Poles 1

Type Bat Toggle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch