NSI Tork 78160TS Toggle Switch, SPDT, Maintained

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    78160TS
  • Rexel Part Number:

    250314
  • UPC:

    662381781604

Toggle Switch, Bat Handle Type, SPDT, Maintained Contact, Circuit Functions: On Off On, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

$ 12.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # 78160TS

Rexel Part # 250314

UPC 662381781604

UNSPSC 39122211

Amps 10

Color Metallic

Material Metallic

Poles 1

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch