NSI Tork 78180TS Toggle Switch, SPST, Momentary

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    78180TS
  • Rexel Part Number:

    410056
  • UPC:

    662381781802

Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: On Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

$ 11.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # 78180TS

Rexel Part # 410056

UPC 662381781802

UNSPSC 39122211

Amps 10

Color Metallic

Material Metallic

Poles 1

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch