Appleton ARC1044CD-RS Pin & Sleeve Connector, 100A, 4P4W

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARC1044CD-RS
  • Rexel Part Number:

    138948
  • UPC:

    781381711586

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

$ 667.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARC1044CD-RS

Rexel Part # 138948

UPC 781381711586

UNSPSC 39121406

Amps 100

Color Metallic

Poles 4

Type Connector

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch