Meltric 31-68243-K04 100A, 480V, DR100 Series Male Inlet

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    31-68243-K04
  • Rexel Part Number:

    231055
  • UPC:

    784474610650

100 Amp, 480 Volt, 3P + Ground, Male Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 Awg, Short Circuit Rating 100 kAmp, Material: Poly, Color: Blue

$ 247.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # 31-68243-K04

Rexel Part # 231055

UPC 784474610650

UNSPSC 39121439

Amps 100

Color Blue

Gauge 10-2

Poles 3

Type Inlet

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch