Appleton ADJA1044-150 100 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADJA1044-150
  • Rexel Part Number:

    58216
  • UPC:

    781381157247

100 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

$ 711.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADJA1044-150

Rexel Part # 58216

UPC 781381157247

UNSPSC 39121406

Amps 100

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch