Appleton ADR1044 Pin & Sleeve Receptacle, 100A, 4P4W

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADR1044
  • Rexel Part Number:

    57891
  • UPC:

    781381186315

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

$ 457.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADR1044

Rexel Part # 57891

UPC 781381186315

UNSPSC 39121406

Amps 100

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch