Meltric 33-68243-C-K04 Pin & Sleeve Receptacle, 100A, 3PH 480V

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    33-68243-C-K04
  • Rexel Part Number:

    142223
  • UPC:

    784474610575

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Horsepower Rating 20 Hp At 480 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul,csa, Nom, Iec,

$ 341.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # 33-68243-C-K04

Rexel Part # 142223

UPC 784474610575

UNSPSC 39121439

Amps 100

Color Metallic

Poles 3

Type Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch