1003912 LED Lamp, PAR20, 8W, 120V, FL40

  • Mfr Number:

    1003912
  • Rexel Part Number:

    675913
  • UPC:

    048777603840

LED Lamp, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 490, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 40 Degree

$ 15.46 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # 1003912

Rexel Part # 675913

UPC 048777603840

UNSPSC 39101601

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 490

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch