Halco 109400 Fluorescent Lamp, T8, 48", 32W, 3500K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    109400
  • Rexel Part Number:

    608873
  • UPC:

    80715419400

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 3500K, 86 CRI, Lumens: 3050, Length: 48 inch

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 109400

Rexel Part # 608873

UPC 80715419400

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 86

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 3050

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch