ABB Entrelec 0115 378.05 Terminal Block, Fuse Holder, 16mm, Type: M 10/16.SFL, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 378.05
  • Rexel Part Number:

    144545
  • UPC:

    662019956817

Fuse Holder Terminal Block. Compression Clamp. Type: M 10/16.SFL. Color: Gray. 600V/16A. Size: 10 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG. ***Blown Fuse Indicator Sold Separately***

$ 16.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 378.05

Rexel Part # 144545

UPC 662019956817

UNSPSC 39121410

Amps 16

Color Gray

Family / Style Entrelec

Mounting Din Rail

Type Fuse Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch