Allen-Bradley 1492-CAM1BL Terminal Block, Large Head Screw, with Pressure Plate, Black, 10mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CAM1BL
  • Rexel Part Number:

    10204
  • UPC:

    66207388728

Terminal Block, Black, 55 Amp, 600 Volt, Screw with Large Head, with Pressure Plate, 10 mm, 50 in a Package

$ 4.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CAM1BL

Rexel Part # 10204

UPC 66207388728

UNSPSC 39121410

Amps 55

Color Black

Family / Style 1492

Mounting DIN Rail

Range 22 - 8 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch