Allen-Bradley 1492-CAM1L Terminal Block, Large Head Screw, with Pressure Plate, White, 10mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CAM1L
  • Rexel Part Number:

    9623
  • UPC:

    66207388731

Terminal Block, White, 55 Amp, 600 Volt, Screw with Large Head, with Pressure Plate, 10 mm, 50 in a Package

$ 4.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CAM1L

Rexel Part # 9623

UPC 66207388731

UNSPSC 39121410

Amps 55

Color White

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch