Allen-Bradley 1492-F3 Terminal Block, White, 25A, 600V AC/DC, 8.2mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-F3
  • Rexel Part Number:

    40568
  • UPC:

    66207360625

Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Screw Terminal, with #6 Screw, 50 in a Package

$ 3.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-F3

Rexel Part # 40568

UPC 66207360625

UNSPSC 39121410

Amps 25

Color White

Family / Style 1492

Mounting DIN Rail

Range 22 - 14 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch