Allen-Bradley 1492-HM3 Terminal Block, White, 55A, 600V AC/DC, Finger Safe

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-HM3
  • Rexel Part Number:

    43591
  • UPC:

    66246844789

Terminal Block, High Density, 55 Amp, 600 Volt AC/DC, White, Finger Safe, Single Circuit, 50 in a Package

$ 4.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-HM3

Rexel Part # 43591

UPC 66246844789

UNSPSC 39121410

Amps 55

Color White

Family / Style 1492

Mounting DIN Rail

Range 22 - 8 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch