Allen-Bradley 1492-HM3RE Terminal Block, Red, 55A, 600V AC/DC, Finger Safe

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-HM3RE
  • Rexel Part Number:

    43576
  • UPC:

    66246844790

Terminal Block, High Density, 55 Amp, 600 Volt AC/DC, Red, Finger Safe, Single Circuit, 50 in a Package

$ 5.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-HM3RE

Rexel Part # 43576

UPC 66246844790

UNSPSC 39121410

Amps 55

Color Red

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch