Allen-Bradley 1492-J10-W Terminal Block, 65A, 600V AC/DC, White, 10mm, Feed Through

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J10-W
  • Rexel Part Number:

    22684
  • UPC:

    66207305827

Terminal Block, 65 Amp, 600 Volt AC/DC, White, 10 mm, Feed Through, 50 in a Package

$ 2.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J10-W

Rexel Part # 22684

UPC 66207305827

UNSPSC 39121410

Amps 65

Color White

Family / Style 1492

Mounting DIN Rail

Range 18 - 6 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch