Allen-Bradley 1492-J10 Terminal Block, 65A, 600V AC/DC, Gray, 10mm, Feed Through

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J10
  • Rexel Part Number:

    20350
  • UPC:

    66207305819

Terminal Block, 65 Amp, 600 Volt AC/DC, Gray, 10 mm, Feed Through, 50 in a Package

$ 2.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J10

Rexel Part # 20350

UPC 66207305819

UNSPSC 39121410

Amps 65

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 18

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch