Allen-Bradley 1492CA1 Terminal Block, 55A, 600V AC/DC, White, 10mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492CA1
  • Rexel Part Number:

    37488
  • UPC:

    78118097468

Terminal Block, 55A, 600V AC/DC, White, 10mm

$ 3.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492CA1

Rexel Part # 37488

UPC 78118097468

UNSPSC 39121410

Amps 55

Color White

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch