Allen-Bradley 1492CE6 Terminal Block, White, Fuseholder, 10A, 600V AC/DC, 20mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492CE6
  • Rexel Part Number:

    44361
  • UPC:

    66207360584

Terminal Block, Fuseholder, White, 10 Amp, 600 Volt AC/DC, Fuse Block, with Screw Terminals, and Wire Clamps, 20 mm, 10 in a Package

$ 13.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492CE6

Rexel Part # 44361

UPC 66207360584

UNSPSC 39121410

Amps 10

Color White

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch