Square D 8501NR82 Relay, Socket, 11 Blade, 15A, 300VAC, DIN Rail Mount, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501NR82
  • Rexel Part Number:

    18177
  • UPC:

    78590158386

Relay, Socket, 11 Blade, 15 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals

$ 20.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501NR82

Rexel Part # 18177

UPC 78590158386

UNSPSC 39122335

Amps 15

Base 11-Blade

Family / Style 8501

Mounting DIN Rail

Type Relay Socket

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch